Corner Guard, Textured, Eggshell, 90 Deg., 3"W X 96"H
Mfr # CG-10R-8-370
Zoro # G4290161
product price: $41.49
/eaKey Features
Height
96 in
Width
3 in
Thickness
0.1 in
Material
PVC
Color
Eggshell
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-10R-8-370
Zoro #
G4290161
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Width
3 in
Thickness
0.1 in
Overall Height
8 ft
Leg Width
3 in
Nose Radius
1/4 in
Description
Corner Guard, Width 3 in, Height 96 in, Textured Finish, Eggshell Color, Mounting Plastic Retainer, Material Type Textured, Material PVC, Thickness 0.1 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Corner Guard Cover, Corner Guard End Cap, Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.