Corner Guard, Textured, Ivory, 1-1/2"W X 48"H
Mfr # CGUP-12-4-2
Zoro # G2767689
product price: $9.25
/eaKey Features
Height
48 in
Width
1 1/2 in
Thickness
0.08 in
Material
PETG
Material Type
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CGUP-12-4-2
Zoro #
G2767689
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Width
1 1/2 in
Thickness
0.08 in
Overall Height
4 ft
Leg Width
1.5 in
Details
Item
Corner Guard
Material
PETG
Color
Ivory
Material Type
Textured
Corners
1
Number of Sides
2
Finish
Textured
Mounting
Adhesive/Tape/ Screws - Not Included
Shock Absorption
Non-Shock Absorbing
Corner Type
Outside
Product Type
Corner Guard
Includes Hardware
Hardware Not Included
Angle - Maximum
90 Degrees
Description
Corner Guard, Width 1 1/2 in, Height 48 in, Textured Finish, Ivory Color, Mounting Adhesive/Tape/ Screws - Not Included, Material Type Textured, Material PETG, Thickness 0.08 in, Number of Sides 2, Corners 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.