Zoro Homepage

Corner Guard, Textured, Ivory, 1-1/2"W X 96"H

  • Mfr # CGU-12-8-2

  • Zoro # G8936882


product price: $51.15
/ea

Key Features

Height
96 in
Width
1 1/2 in
Thickness
0.08 in
Material
PVC
Number of Sides
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGU-12-8-2
Zoro #
G8936882
UPC #
-
Country of Origin
United States

Dimensions

Height
96 in
Width
1 1/2 in
Thickness
0.08 in
Overall Height
8 ft
Leg Width
1.5 in
Nose Radius
1/8 in

Details

Item
Corner Guard
Material
PVC
Color
Ivory
Number of Sides
2
Finish
Textured
Mounting
Adhesive/Tape/ Screws - Not Included
Material Type
Textured
Corners
1
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Angle - Maximum
90 Degrees
Product Type
Corner Guard
For Industry
Healthcare
Includes Hardware
Hardware Not Included
Shock Absorption
Non-Shock Absorbing
Corner Type
Outside
Resistance Properties
Bacteria Resistant, Flame Retardant, Antifungal, Impact Resistant, Stain Resistant

Description

Corner Guard, Width 1 1/2 in, Height 96 in, Textured Finish, Ivory Color, Mounting Adhesive/Tape/ Screws - Not Included, Material Type Textured, Material PVC, Thickness 0.08 in, Number of Sides 2, Corners 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.