Zoro Homepage

Corner Guard, Textured, Ivory, 1-1/2"W X 96"H

  • Mfr # CGUP-12-8-2

  • Zoro # G2767628


product price: $17.99
/ea

Key Features

Height
96 in
Width
1 1/2 in
Thickness
0.08 in
Material
PETG
Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGUP-12-8-2
Zoro #
G2767628
UPC #
-
Country of Origin
United States

Dimensions

Height
96 in
Width
1 1/2 in
Thickness
0.08 in
Overall Height
8 ft
Leg Width
1.5 in

Details

Item
Corner Guard
Material
PETG
Color
Ivory
Finish
Textured
Number of Sides
2
Material Type
Textured
Corners
1
Mounting
Adhesive/Tape/ Screws - Not Included
Shock Absorption
Non-Shock Absorbing
Corner Type
Outside
Product Type
Corner Guard
Includes Hardware
Hardware Not Included
Angle - Maximum
90 Degrees

Description

Corner Guard, Width 1 1/2 in, Height 96 in, Textured Finish, Ivory Color, Mounting Adhesive/Tape/ Screws - Not Included, Material Type Textured, Material PETG, Thickness 0.08 in, Number of Sides 2, Corners 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.