Corner Guard, Textured, Ivory, 1-1/4"W X 96"H
Mfr # CGU-1245-8-2
Zoro # G8937284
product price: $52.79
/eaKey Features
Height
96 in
Width
1 1/4 in
Thickness
0.08 in
Material
PVC
Mounting
Adhesive/Tape/ Screws - Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CGU-1245-8-2
Zoro #
G8937284
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Width
1 1/4 in
Thickness
0.08 in
Overall Height
8 ft
Leg Width
1.5 in
Nose Radius
1/8 in
Details
Item
Corner Guard
Material
PVC
Color
Ivory
Mounting
Adhesive/Tape/ Screws - Not Included
Corners
1
Material Type
Textured
For Use With
135 Degrees Corners
Number of Sides
2
Finish
Textured
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Corner Type
Outside
Angle - Maximum
135 Degrees
Product Type
Corner Guard
Resistance Properties
Bacteria Resistant, Flame Retardant, Antifungal, Impact Resistant, Stain Resistant
Shock Absorption
Non-Shock Absorbing
Includes Hardware
Hardware Not Included
Description
Corner Guard, Width 1 1/4 in, Height 96 in, Textured Finish, Ivory Color, Mounting Adhesive/Tape/ Screws - Not Included, Material Type Textured, Material PVC, Thickness 0.08 in, Number of Sides 2, Corners 1, For Use With 135 Degrees Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.