Zoro Homepage

Corner Guard, Textured, Ivory, 3"W X 96"H

  • Mfr # CGP-10-8-2

  • Zoro # G2767865


product price: $57.29
/ea

Key Features

Height
96 in
Width
3 in
Thickness
0.08 in
Material
PETG
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGP-10-8-2
Zoro #
G2767865
UPC #
-
Country of Origin
United States

Dimensions

Height
96 in
Width
3 in
Thickness
0.08 in
Overall Height
8 ft
Leg Width
3 in
Nose Radius
1/4 in

Details

Item
Corner Guard
Material
PETG
Color
Ivory
Number of Sides
2
Finish
Textured
Mounting
Aluminum Retainer
Material Type
Textured
Corners
1
Includes
Corner Guard Cover, Corner Guard End Cap, Retainer
Projection
3/8 in
Retainer Material
Aluminum
Standards
ASTM D4812, ASTM E84, NFPA 101
Shock Absorption
Non-Shock Absorbing
Product Type
Corner Guard System
Angle - Maximum
90 Degrees
Fire Classification
Class A
Resistance Properties
Impact Resistant, Stain Resistant
Retainer Type
Surface Mount
Corner Type
Outside
Includes Hardware
Hardware Not Included

Description

Corner Guard, Width 3 in, Height 96 in, Textured Finish, Ivory Color, Mounting Aluminum Retainer, Material Type Textured, Material PETG, Thickness 0.08 in, Number of Sides 2, Corners 1, Includes Corner Guard Cover, Corner Guard End Cap, Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.