Corner Guard, Textured, Ivory, 90 Deg., 1-1/2"W X 96"H
Mfr # CGT-12-8-2
Zoro # G4290146
product price: $69.99
/eaKey Features
Height
96 in
Width
1 1/2 in
Thickness
0.08 in
Material
PVC
Material Type
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CGT-12-8-2
Zoro #
G4290146
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Width
1 1/2 in
Thickness
0.08 in
Overall Height
8 ft
Nose Radius
1/8 in
Leg Width
1.5 in
Details
Item
Corner Guard
Material
PVC
Color
Ivory
Material Type
Textured
For Use With
90 Degrees Corners
Corners
90 Degrees
Finish
Textured
Number of Sides
2
Mounting
Taped
Includes
Adhesive
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Resistance Properties
Bacteria Resistant, Flame Retardant, Antifungal, Impact Resistant, Stain Resistant
Product Type
Corner Guard
Corner Type
Outside
Shock Absorption
Non-Shock Absorbing
For Industry
Healthcare
Angle - Maximum
90 Degrees
Description
Corner Guard, Width 1 1/2 in, Height 96 in, Textured Finish, Ivory Color, Mounting Taped, Material Type Textured, Material PVC, Thickness 0.08 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.