Corner Guard, Textured, Linen White, 2"W X 48"H
Mfr # CG-20-4-301
Zoro # G8936243
product price: $25.35
/eaKey Features
Height
48 in
Width
2 in
Thickness
0.09 in
Material
PVC
Material Type
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-20-4-301
Zoro #
G8936243
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Width
2 in
Thickness
0.09 in
Overall Height
4 ft
Nose Radius
1/4 in
Leg Width
2 in
Description
Corner Guard, Width 2 in, Height 48 in, Textured Finish, White Color, Mounting Aluminum Retainer, Material Type Textured, Material PVC, Thickness 0.09 in, Number of Sides 2, Corners 1, Includes Corner Guard Cover, Corner Guard End Cap, Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.