Zoro Homepage

Corner Guard, Textured, Linen White, 2"W X 48"H

  • Mfr # CG-20R-4-301

  • Zoro # G8936566


product price: $20.39
/ea

Key Features

Height
48 in
Width
2 in
Thickness
0.09 in
Material
PVC
Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-20R-4-301
Zoro #
G8936566
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Width
2 in
Thickness
0.09 in
Overall Height
4 ft
Leg Width
2 in
Nose Radius
1/4 in

Details

Item
Corner Guard
Material
PVC
Color
White
Finish
Textured
Material Type
Textured
Corners
1
Mounting
Recycled VinylRetainer
Number of Sides
2
Includes
Corner Guard Cover, Corner Guard End Cap, Retainer
Retainer Material
PVC
Projection
3/8 in
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM F476, ASTM G21, ASTM G22, NFPA 101
Angle - Maximum
90 Degrees
Includes Hardware
Hardware Not Included
Product Type
Corner Guard System
Shock Absorption
Non-Shock Absorbing
Corner Type
Outside
Resistance Properties
Bacteria Resistant, Antifungal, Impact Resistant, Stain Resistant
Retainer Type
Surface Mount
Fire Classification
Class A

Description

Corner Guard, Width 2 in, Height 48 in, Textured Finish, White Color, Mounting Recycled VinylRetainer, Material Type Textured, Material PVC, Thickness 0.09 in, Number of Sides 2, Corners 1, Includes Corner Guard Cover, Corner Guard End Cap, Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.