Zoro Homepage

Corner Guard, Textured, Linen White, 3"W X 48"H

  • Mfr # CG-135R-4-301

  • Zoro # G8936724


product price: $47.49
/ea

Key Features

Height
48 in
Width
3 in
Thickness
0.1 in
Material
PVC
Includes
Corner Guard Cover, Corner Guard End Cap, Retainer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-135R-4-301
Zoro #
G8936724
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Width
3 in
Thickness
0.1 in
Overall Height
4 ft
Leg Width
3 in
Nose Radius
1/4 in

Details

Item
Corner Guard
Material
PVC
Color
Linen White
Includes
Corner Guard Cover, Corner Guard End Cap, Retainer
Number of Sides
2
Finish
Textured
Corners
1
Material Type
Textured
Mounting
Recycled VinylRetainer
For Use With
135 Degrees Corners
Projection
3/8 in
Retainer Material
PVC
Standards
ASTM B221, ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Resistance Properties
Bacteria Resistant, Antifungal, Impact Resistant, Stain Resistant
Fire Classification
Class A
Shock Absorption
Non-Shock Absorbing
Corner Type
Outside
Product Type
Corner Guard System
Angle - Maximum
135 Degrees
Retainer Type
Surface Mount
Includes Hardware
Hardware Not Included

Description

Corner Guard, Width 3 in, Height 48 in, Textured Finish, Linen White Color, Mounting Recycled VinylRetainer, Material Type Textured, Material PVC, Thickness 0.1 in, Number of Sides 2, Corners 1, For Use With 135 Degrees Corners, Includes Corner Guard Cover, Corner Guard End Cap, Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.