Zoro Homepage

Corner Guard, Textured, Linen White, 3"W X 96"H

  • Mfr # CG-135-8-301

  • Zoro # G8936487


product price: $100.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Height
96 in
Width
3 in
Thickness
0.1 in
Material
PVC
Mounting
Aluminum Retainer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-135-8-301
Zoro #
G8936487
UPC #
-
Country of Origin
United States

Dimensions

Height
96 in
Width
3 in
Thickness
0.1 in
Overall Height
8 ft
Leg Width
3 in
Nose Radius
1/4 in

Details

Item
Corner Guard
Material
PVC
Color
Linen White
Mounting
Aluminum Retainer
Finish
Textured
For Use With
135 Degrees Corners
Includes
Corner Guard Cover, Corner Guard End Cap, Retainer
Number of Sides
2
Corners
1
Material Type
Textured
Projection
3/8 in
Retainer Material
Aluminum
Standards
ASTM B221, ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Corner Type
Outside
Shock Absorption
Non-Shock Absorbing
Product Type
Corner Guard System
Resistance Properties
Bacteria Resistant, Antifungal, Impact Resistant, Stain Resistant
Fire Classification
Class A
For Industry
Healthcare
Retainer Type
Surface Mount
Includes Hardware
Hardware Not Included
Angle - Maximum
135 Degrees

Description

Corner Guard, Width 3 in, Height 96 in, Textured Finish, Linen White Color, Mounting Aluminum Retainer, Material Type Textured, Material PVC, Thickness 0.1 in, Number of Sides 2, Corners 1, For Use With 135 Degrees Corners, Includes Corner Guard Cover, Corner Guard End Cap, Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.