Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Guard, Textured, Linen White, 3"W X 96"H

  • Mfr # CGP-10-8-301

  • Zoro # G2767838


product price: $59.95
/ea

Key Features

Height
96 in
Width
3 in
Thickness
0.08 in
Material
PETG
Color
Linen White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CGP-10-8-301
Zoro #
G2767838
UPC #
-
Country of Origin
United States

Dimensions

Height
96 in
Width
3 in
Thickness
0.08 in
Overall Height
8 ft
Nose Radius
1/4 in
Leg Width
3 in

Details

Item
Corner Guard
Material
PETG
Color
Linen White
Includes
Corner Guard Cover, Corner Guard End Cap, Retainer
Finish
Textured
Mounting
Aluminum Retainer
Corners
1
Number of Sides
2
Material Type
Textured
Retainer Material
Aluminum
Projection
3/8 in
Standards
ASTM D4812, ASTM E84, NFPA 101
Shock Absorption
Non-Shock Absorbing
Fire Classification
Class A
Includes Hardware
Hardware Not Included
Resistance Properties
Impact Resistant, Stain Resistant
Corner Type
Outside
Angle - Maximum
90 Degrees
Retainer Type
Surface Mount
Product Type
Corner Guard System

Description

Corner Guard, Width 3 in, Height 96 in, Textured Finish, Linen White Color, Mounting Aluminum Retainer, Material Type Textured, Material PETG, Thickness 0.08 in, Number of Sides 2, Corners 1, Includes Corner Guard Cover, Corner Guard End Cap, Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.