Corner Guard, Textured, Silver Gray, 1-1/2"W X 96"H
Mfr # CGU-12-8-210
Zoro # G8936907
product price: $51.15
/eaKey Features
Height
96 in
Width
1 1/2 in
Thickness
0.08 in
Material
PVC
Mounting
Adhesive/Tape/ Screws - Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CGU-12-8-210
Zoro #
G8936907
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Width
1 1/2 in
Thickness
0.08 in
Overall Height
8 ft
Nose Radius
1/8 in
Leg Width
1.5 in
Details
Item
Corner Guard
Material
PVC
Color
Silver Gray
Mounting
Adhesive/Tape/ Screws - Not Included
Material Type
Textured
Finish
Textured
Number of Sides
2
Corners
1
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Includes Hardware
Hardware Not Included
Corner Type
Outside
Resistance Properties
Bacteria Resistant, Flame Retardant, Antifungal, Impact Resistant, Stain Resistant
Angle - Maximum
90 Degrees
For Industry
Healthcare
Shock Absorption
Non-Shock Absorbing
Product Type
Corner Guard
Description
Corner Guard, Width 1 1/2 in, Height 96 in, Textured Finish, Silver Gray Color, Mounting Adhesive/Tape/ Screws - Not Included, Material Type Textured, Material PVC, Thickness 0.08 in, Number of Sides 2, Corners 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.