Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Guard, Textured, Silver Gray, 2"W X 48"H

  • Mfr # CGP-20-4-210

  • Zoro # G2767786


product price: $21.89
/ea

Key Features

Height
48 in
Width
2 in
Thickness
0.08 in
Material
PETG
Corners
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGP-20-4-210
Zoro #
G2767786
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Width
2 in
Thickness
0.08 in
Overall Height
4 ft
Leg Width
2 in
Nose Radius
1/4 in

Details

Item
Corner Guard
Material
PETG
Color
Silver Gray
Corners
1
Mounting
Aluminum Retainer
Finish
Textured
Number of Sides
2
Includes
Corner Guard Cover, Corner Guard End Cap, Retainer
Material Type
Textured
Retainer Material
Aluminum
Projection
3/8 in
Standards
ASTM D1308, ASTM D4812, ASTM E84, NFPA 101
Corner Type
Outside
Angle - Maximum
90 Degrees
Retainer Type
Surface Mount
Fire Classification
Class A
Resistance Properties
Impact Resistant, Stain Resistant
Includes Hardware
Hardware Not Included
Shock Absorption
Non-Shock Absorbing
Product Type
Corner Guard System

Description

Corner Guard, Width 2 in, Height 48 in, Textured Finish, Silver Gray Color, Mounting Aluminum Retainer, Material Type Textured, Material PETG, Thickness 0.08 in, Number of Sides 2, Corners 1, Includes Corner Guard Cover, Corner Guard End Cap, Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.