Corner Guard, Textured, Silver Gray, 90 Deg., 1-1/2"W X 48"H

  • Mfr # CGT-12-4-210

  • Zoro # G4289881


product price: $15.25
/ea

Key Features

Height
48 in
Width
1 1/2 in
Thickness
0.08 in
Material
PVC
Number of Sides
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGT-12-4-210
Zoro #
G4289881
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Width
1 1/2 in
Thickness
0.08 in
Overall Height
4 ft
Leg Width
1.5 in
Nose Radius
1/8 in

Details

Item
Corner Guard
Material
PVC
Color
Silver Gray
Number of Sides
2
Includes
Adhesive
Finish
Textured
For Use With
90 Degrees Corners
Mounting
Taped
Corners
90 Degrees
Material Type
Textured
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22, NFPA 101
For Industry
Healthcare
Angle - Maximum
90 Degrees
Resistance Properties
Bacteria Resistant, Flame Retardant, Antifungal, Impact Resistant, Stain Resistant
Corner Type
Outside
Product Type
Corner Guard
Shock Absorption
Non-Shock Absorbing

Description

Corner Guard, Width 1 1/2 in, Height 48 in, Textured Finish, Silver Gray Color, Mounting Taped, Material Type Textured, Material PVC, Thickness 0.08 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.