Corner Guard, Textured, Silver Gray, 90 Deg., 3/4"W X 96"H
Mfr # CGT-34-8-210
Zoro # G4289960
product price: $17.45
/eaKey Features
Height
96 in
Width
3/4 in
Thickness
0.08 in
Material
PVC
Includes
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CGT-34-8-210
Zoro #
G4289960
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Width
3/4 in
Thickness
0.08 in
Overall Height
8 ft
Leg Width
0.75 in
Nose Radius
1/8 in
Details
Item
Corner Guard
Material
PVC
Color
Silver Gray
Includes
Adhesive
Number of Sides
2
Finish
Textured
For Use With
90 Degrees Corners
Corners
90 Degrees
Material Type
Textured
Mounting
Taped
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Resistance Properties
Bacteria Resistant, Flame Retardant, Antifungal, Impact Resistant, Stain Resistant
Product Type
Corner Guard
Shock Absorption
Non-Shock Absorbing
Angle - Maximum
90 Degrees
Corner Type
Outside
Description
Corner Guard, Width 3/4 in, Height 96 in, Textured Finish, Silver Gray Color, Mounting Taped, Material Type Textured, Material PVC, Thickness 0.08 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.