Zoro Homepage

Corner Guard, Textured, Silver Gray, 90 Deg., 3"W X 96"H

  • Mfr # CG-10R-8-210

  • Zoro # G4290207


product price: $41.69
/ea

Key Features

Height
96 in
Width
3 in
Thickness
0.1 in
Material
PVC
Material Type
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-10R-8-210
Zoro #
G4290207
UPC #
-
Country of Origin
United States

Dimensions

Height
96 in
Width
3 in
Thickness
0.1 in
Overall Height
8 ft
Nose Radius
1/4 in
Leg Width
3 in

Details

Item
Corner Guard
Material
PVC
Color
Silver Gray
Material Type
Textured
Mounting
Aluminum Retainer
Number of Sides
2
Finish
Textured
Corners
90 Degrees
For Use With
90 Degrees Corners
Includes
Corner Guard Cover, Corner Guard End Cap, Retainer
Projection
3/8 in
Retainer Material
PVC
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM F476, ASTM G21, ASTM G22, NFPA 101
Resistance Properties
Bacteria Resistant, Antifungal, Impact Resistant, Stain Resistant
Product Type
Corner Guard System
Angle - Maximum
90 Degrees
Retainer Type
Surface Mount
Shock Absorption
Non-Shock Absorbing
Includes Hardware
Hardware Not Included
Corner Type
Outside
Fire Classification
Class A

Description

Corner Guard, Width 3 in, Height 96 in, Textured Finish, Silver Gray Color, Mounting Aluminum Retainer, Material Type Textured, Material PVC, Thickness 0.1 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Corner Guard Cover, Corner Guard End Cap, Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.