Zoro Homepage

Corner Guard, Textured, Tan, 1-1/2"W X 96"H

  • Mfr # CGU-12-8-3

  • Zoro # G8936891


product price: $51.15
/ea

Key Features

Height
96 in
Width
1 1/2 in
Thickness
0.08 in
Material
PVC
Number of Sides
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGU-12-8-3
Zoro #
G8936891
UPC #
-
Country of Origin
United States

Dimensions

Height
96 in
Width
1 1/2 in
Thickness
0.08 in
Overall Height
8 ft
Nose Radius
1/8 in
Leg Width
1.5 in

Details

Item
Corner Guard
Material
PVC
Color
Tan
Number of Sides
2
Mounting
Adhesive/Tape/ Screws - Not Included
Finish
Textured
Corners
1
Material Type
Textured
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Shock Absorption
Non-Shock Absorbing
Angle - Maximum
90 Degrees
For Industry
Healthcare
Includes Hardware
Hardware Not Included
Corner Type
Outside
Resistance Properties
Bacteria Resistant, Flame Retardant, Antifungal, Impact Resistant, Stain Resistant
Product Type
Corner Guard

Description

Corner Guard, Width 1 1/2 in, Height 96 in, Textured Finish, Tan Color, Mounting Adhesive/Tape/ Screws - Not Included, Material Type Textured, Material PVC, Thickness 0.08 in, Number of Sides 2, Corners 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.