Shop PAWLING
See all product information
Create Account
Corner Guard, Textured, Tan, 3"W X 96"H
- Mfr # CGP-7-8-3
- Zoro # G2768160
product price:Â
$
90.49
/ea
Key Features
Height
96 in
Width
3 in
Thickness
0.08 in
Material
PETG
Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CGP-7-8-3
- Zoro #
- G2768160
- UPC #
- -
- Country of Origin
- United States
- Item
- Corner Guard
- Material
- PETG
- Color
- Tan
- Corners
- 1
- Includes
- Corner Guard Cover, Corner Guard End Cap, Retainer
- Finish
- Textured
- Mounting
- Aluminum Retainer
- Number of Sides
- 2
- Material Type
- Textured
- Projection
- 0 in
- Retainer Material
- Aluminum
- Standards
- ASTM B221, ASTM D1308, ASTM D4812, ASTM E84, NFPA 101
- Angle - Maximum
- 90 Degrees
- Retainer Type
- Flush Mount
- Includes Hardware
- Hardware Not Included
- Shock Absorption
- Non-Shock Absorbing
- Resistance Properties
- Impact Resistant, Stain Resistant
- Fire Classification
- Class A
- Product Type
- Corner Guard System
- Corner Type
- Outside
- Shell Material
- PETG
- Wire Color
- Tan
- Traction Material
- PETG
Dimensions
- Height
- 96 in
- Width
- 3 in
- Thickness
- 0.08 in
- Overall Height
- 8 ft
- Leg Width
- 3 in
- Nose Radius
- 1/4 in
Description
Corner Guard, Width 3 in, Height 96 in, Textured Finish, Tan Color, Mounting Aluminum Retainer, Material Type Textured, Material PETG, Thickness 0.08 in, Number of Sides 2, Corners 1, Includes Corner Guard Cover, Corner Guard End Cap, Retainer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.