Corner Guard, Textured, Tan, 3"W X 96"H
Mfr # CGPFT-7-8-3
Zoro # G2768039
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Height
96 in
Width
3 in
Thickness
0.08 in
Material
PETG
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CGPFT-7-8-3
Zoro #
G2768039
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Width
3 in
Thickness
0.08 in
Overall Height
8 ft
Leg Width
3 in
Details
Item
Corner Guard
Material
PETG
Color
Tan
Corners
1
Number of Sides
2
Material Type
Textured
Finish
Textured
Includes
Corner Guard Cover, Corner Guard End Cap, Retainer
Mounting
Aluminum Retainer
Projection
0 in
Retainer Material
Aluminum
Product Type
Corner Guard System
Corner Type
Outside
Shock Absorption
Non-Shock Absorbing
Fire Classification
Class A
Fire Rating
1 hr
Retainer Type
Flush Mount
Includes Hardware
Hardware Not Included
Angle - Maximum
90 Degrees
Description
Corner Guard, Width 3 in, Height 96 in, Textured Finish, Tan Color, Mounting Aluminum Retainer, Material Type Textured, Material PETG, Thickness 0.08 in, Number of Sides 2, Corners 1, Includes Corner Guard Cover, Corner Guard End Cap, Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.