Zoro Homepage

Corner Guard, Textured, Tan, 90 Deg., 1-1/2"W X 48"H

  • Mfr # CGT-12-4-3

  • Zoro # G4289890


product price: $15.55
/ea

Key Features

Height
48 in
Width
1 1/2 in
Thickness
0.08 in
Material
PVC
For Use With
90 Degrees Corners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGT-12-4-3
Zoro #
G4289890
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Width
1 1/2 in
Thickness
0.08 in
Overall Height
4 ft
Leg Width
1.5 in
Nose Radius
1/8 in

Details

Item
Corner Guard
Material
PVC
Color
Tan
For Use With
90 Degrees Corners
Corners
90 Degrees
Material Type
Textured
Includes
Adhesive
Finish
Textured
Number of Sides
2
Mounting
Taped
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Angle - Maximum
90 Degrees
Corner Type
Outside
Resistance Properties
Bacteria Resistant, Flame Retardant, Antifungal, Impact Resistant, Stain Resistant
Product Type
Corner Guard
Shock Absorption
Non-Shock Absorbing
For Industry
Healthcare

Description

Corner Guard, Width 1 1/2 in, Height 48 in, Textured Finish, Tan Color, Mounting Taped, Material Type Textured, Material PVC, Thickness 0.08 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.