Zoro Homepage

Corner Guard, Textured, Tan, 90 Deg., 3/4"W X 48"H

  • Mfr # CGT-34-4-3

  • Zoro # G4289811


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Height
48 in
Width
3/4 in
Thickness
0.08 in
Material
PVC
For Use With
90 Degrees Corners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGT-34-4-3
Zoro #
G4289811
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Width
3/4 in
Thickness
0.08 in
Overall Height
4 ft
Nose Radius
1/8 in
Leg Width
0.75 in

Details

Item
Corner Guard
Material
PVC
Color
Tan
For Use With
90 Degrees Corners
Material Type
Textured
Includes
Adhesive
Finish
Textured
Corners
90 Degrees
Number of Sides
2
Mounting
Taped
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Product Type
Corner Guard
Angle - Maximum
90 Degrees
Shock Absorption
Non-Shock Absorbing
Resistance Properties
Bacteria Resistant, Flame Retardant, Antifungal, Impact Resistant, Stain Resistant
Corner Type
Outside

Description

Corner Guard, Width 3/4 in, Height 48 in, Textured Finish, Tan Color, Mounting Taped, Material Type Textured, Material PVC, Thickness 0.08 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.