Zoro Homepage

Corner Guard, Textured, Tan, 90 Deg., 3"W X 48"H

  • Mfr # CG-10R-4-3

  • Zoro # G4290058


product price: $29.59
/ea

Key Features

Height
48 in
Width
3 in
Thickness
0.1 in
Material
PVC
Corners
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-10R-4-3
Zoro #
G4290058
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Width
3 in
Thickness
0.1 in
Overall Height
4 ft
Leg Width
3 in
Nose Radius
1/4 in

Details

Item
Corner Guard
Material
PVC
Color
Tan
Corners
90 Degrees
Material Type
Textured
Mounting
Vinyl Retainer
Finish
Textured
Includes
Corner Guard Cover, Corner Guard End Cap, Retainer
For Use With
90 Degrees Corners
Number of Sides
2
Projection
3/8 in
Retainer Material
PVC
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM F476, ASTM G21, ASTM G22, NFPA 101
Includes Hardware
Hardware Not Included
Retainer Type
Surface Mount
Fire Classification
Class A
Corner Type
Outside
Resistance Properties
Bacteria Resistant, Antifungal, Impact Resistant, Stain Resistant
Shock Absorption
Non-Shock Absorbing
Angle - Maximum
90 Degrees
Product Type
Corner Guard System

Description

Corner Guard, Width 3 in, Height 48 in, Textured Finish, Tan Color, Mounting Vinyl Retainer, Material Type Textured, Material PVC, Thickness 0.1 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Corner Guard Cover, Corner Guard End Cap, Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.