Zoro Homepage

Corner Guard, Textured, Teal, 3"W X 48"H

  • Mfr # CG-135-4-377

  • Zoro # G8936435


product price: $65.29
/ea

Key Features

Height
48 in
Width
3 in
Thickness
0.1 in
Material
PVC
For Use With
135 Degrees Corners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-135-4-377
Zoro #
G8936435
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Width
3 in
Thickness
0.1 in
Overall Height
4 ft
Leg Width
3 in
Nose Radius
1/4 in

Description

Corner Guard, Width 3 in, Height 48 in, Textured Finish, Teal Color, Mounting Aluminum Retainer, Material Type Textured, Material PVC, Thickness 0.1 in, Number of Sides 2, Corners 1, For Use With 135 Degrees Corners, Includes Closure Cap, Cover, Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.