Corner Guard, Textured, Teal, 3"W X 48"H
Mfr # CGU-13-4-377
Zoro # G8937031
product price: $17.99
/eaKey Features
Height
48 in
Width
3 in
Thickness
0.09 in
Material
PVC
Mounting
Adhesive/Tape/ Screws - Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CGU-13-4-377
Zoro #
G8937031
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Width
3 in
Thickness
0.09 in
Overall Height
4 ft
Nose Radius
3/16 in
Leg Width
3 in
Details
Item
Corner Guard
Material
PVC
Color
Teal
Mounting
Adhesive/Tape/ Screws - Not Included
Finish
Textured
Number of Sides
2
Corners
1
Material Type
Textured
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Product Type
Corner Guard
Shock Absorption
Non-Shock Absorbing
Angle - Maximum
90 Degrees
Resistance Properties
Bacteria Resistant, Flame Retardant, Antifungal, Impact Resistant, Stain Resistant
Corner Type
Outside
For Industry
Healthcare
Includes Hardware
Hardware Not Included
Description
Corner Guard, Width 3 in, Height 48 in, Textured Finish, Teal Color, Mounting Adhesive/Tape/ Screws - Not Included, Material Type Textured, Material PVC, Thickness 0.09 in, Number of Sides 2, Corners 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.