Zoro Homepage

Corner Guard, Textured, Teal, 90 Deg., 3/4"W X 48"H

  • Mfr # CGT-34-4-377

  • Zoro # G4289750


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Height
48 in
Width
3/4 in
Thickness
0.08 in
Material
PVC
Corners
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGT-34-4-377
Zoro #
G4289750
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Width
3/4 in
Thickness
0.08 in
Overall Height
4 ft
Nose Radius
1/8 in
Leg Width
0.75 in

Details

Item
Corner Guard
Material
PVC
Color
Teal
Corners
90 Degrees
Finish
Textured
Mounting
Taped
Includes
Adhesive
For Use With
90 Degrees Corners
Number of Sides
2
Material Type
Textured
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Product Type
Corner Guard
Angle - Maximum
90 Degrees
Shock Absorption
Non-Shock Absorbing
Resistance Properties
Bacteria Resistant, Flame Retardant, Antifungal, Impact Resistant, Stain Resistant
Corner Type
Outside

Description

Corner Guard, Width 3/4 in, Height 48 in, Textured Finish, Teal Color, Mounting Taped, Material Type Textured, Material PVC, Thickness 0.08 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.