Zoro Homepage

Corner Guard, Textured, Windsor Blue, 3/4"W X 96"H

  • Mfr # CGU-34-8-265

  • Zoro # G8937153


product price: $11.99
/ea

Key Features

Height
96 in
Width
3/4 in
Thickness
0.08 in
Material
PVC
Number of Sides
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGU-34-8-265
Zoro #
G8937153
UPC #
-
Country of Origin
United States

Dimensions

Height
96 in
Width
3/4 in
Thickness
0.08 in
Overall Height
8 ft
Nose Radius
1/8 in
Leg Width
0.75 in

Details

Item
Corner Guard
Material
PVC
Color
Windsor Blue
Number of Sides
2
Corners
1
Material Type
Textured
Mounting
Adhesive/Tape/ Screws - Not Included
Finish
Textured
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Corner Type
Outside
Shock Absorption
Non-Shock Absorbing
Product Type
Corner Guard
Resistance Properties
Bacteria Resistant, Flame Retardant, Antifungal, Impact Resistant, Stain Resistant
Includes Hardware
Hardware Not Included
Angle - Maximum
90 Degrees

Description

Corner Guard, Width 3/4 in, Height 96 in, Textured Finish, Windsor Blue Color, Mounting Adhesive/Tape/ Screws - Not Included, Material Type Textured, Material PVC, Thickness 0.08 in, Number of Sides 2, Corners 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.