Corner Guard, Textured, Windsor Blue, 3"W X 48"H
Mfr # CG-135-4-265
Zoro # G8936392
product price: $65.29
/eaKey Features
Height
48 in
Width
3 in
Thickness
0.1 in
Material
PVC
Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-135-4-265
Zoro #
G8936392
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Width
3 in
Thickness
0.1 in
Overall Height
4 ft
Nose Radius
1/4 in
Leg Width
3 in
Description
Corner Guard, Width 3 in, Height 48 in, Textured Finish, Windsor Blue Color, Mounting Aluminum Retainer, Material Type Textured, Material PVC, Thickness 0.1 in, Number of Sides 2, Corners 1, For Use With 135 Degrees Corners, Includes Corner Guard Cover, Corner Guard End Cap, Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.