Zoro Homepage

Corner Guard, Textured, Windsor Blue, 90 Deg., 3"W X 96"H

  • Mfr # CG-10R-8-265

  • Zoro # G4290198


product price: $41.69
/ea

Key Features

Height
96 in
Width
3 in
Thickness
0.1 in
Material
PVC
Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-10R-8-265
Zoro #
G4290198
UPC #
-
Country of Origin
United States

Dimensions

Height
96 in
Width
3 in
Thickness
0.1 in
Overall Height
8 ft
Nose Radius
1/4 in
Leg Width
3 in

Details

Item
Corner Guard
Material
PVC
Color
Windsor Blue
Finish
Textured
Number of Sides
2
Includes
Corner Guard Cover, Corner Guard End Cap, Retainer
Material Type
Textured
Corners
90 Degrees
For Use With
90 Degrees Corners
Mounting
Aluminum Retainer
Retainer Material
PVC
Projection
3/8 in
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM F476, ASTM G21, ASTM G22, NFPA 101
Fire Classification
Class A
Shock Absorption
Non-Shock Absorbing
Includes Hardware
Hardware Not Included
Corner Type
Outside
Resistance Properties
Bacteria Resistant, Antifungal, Impact Resistant, Stain Resistant
Retainer Type
Surface Mount
Angle - Maximum
90 Degrees
Product Type
Corner Guard System

Description

Corner Guard, Width 3 in, Height 96 in, Textured Finish, Windsor Blue Color, Mounting Aluminum Retainer, Material Type Textured, Material PVC, Thickness 0.1 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Corner Guard Cover, Corner Guard End Cap, Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.