Crash Rail, Ivory, 144In
Mfr # WG-30-12-2
Zoro # G2010607
product price: $91.59
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
Key Features
Type
Impact Resistant
Overall Height
4 1/8 in
Overall Length
12 ft
Includes
Rubber Spacers
Construction
Vinyl/Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WG-30-12-2
Zoro #
G2010607
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 1/8 in
Overall Length
12 ft
Mounting Dimension
32 in On Center
Wall Thickness
1.88 in
Mounting Plate Dimensions
4 in x 144 in
Length
144 in
Thickness
0.08 in
Nose Radius
1 in
Details
Item
Wall Guard
Color
Ivory
Type
Impact Resistant
Includes
Rubber Spacers
Construction
Vinyl/Aluminum
Net Weight
8.4 lb
Finish
Textured
Resistance Properties
Impact Resistant
Projection
1 7/8 in
Retainer Material
Aluminum
Hardware Material
Aluminum, Vinyl
Includes Hardware
Hardware Not Included
Series
WG-30
Cover Material
PVC
Includes Retainer
Retainer Included
Product Type
Wall Guard
Description
Guard Rail, Impact Resistant, Overall Length 144 In., Length 144 In., Overall Height 4-1/8 In.Ivory, Vinyl/Aluminum, Mounting Dimension 32 In. on Center, Mounting Plate Dimensions 4-1.8 x 144 In.Includes Aluminum Retainer, Vinyl Cover, Net Weight 8.4 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.