Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crash Rail, Silver-Gray, 144In

  • Mfr # WG-30-12-210

  • Zoro # G2010683


product price: $91.35
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Type
Impact Resistant
Overall Height
4 1/8 in
Overall Length
12 ft
Includes
Rubber Spacers
Net Weight
8.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG-30-12-210
Zoro #
G2010683
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/8 in
Overall Length
12 ft
Length
144 in
Mounting Plate Dimensions
4 in x 144 in
Wall Thickness
1.88 in
Mounting Dimension
32 in On Center
Thickness
0.08 in
Nose Radius
1 in

Details

Item
Wall Guard
Color
Silver Gray
Type
Impact Resistant
Includes
Rubber Spacers
Net Weight
8.4 lb
Construction
Vinyl/Aluminum
Finish
Textured
Retainer Material
Aluminum
Includes Hardware
Hardware Not Included
Cover Material
PVC
Series
WG-30
Includes Retainer
Retainer Included
Hardware Material
Aluminum, Vinyl
Projection
1 7/8 in
Resistance Properties
Impact Resistant
Product Type
Wall Guard

Description

Guard Rail, Impact Resistant, Overall Length 144 In., Length 144 In., Overall Height 4-1/8 In.Silver Gray, Vinyl/Aluminum, Mounting Dimension 32 In. on Center, Mounting Plate Dimensions 4-1.8 x 144 In.Includes Aluminum Retainer, Vinyl Cover, Net Weight 8.4 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.