Door Frame Protector, Linen White, 96"L
Mfr # DFG-30-8-301
Zoro # G8937485
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Features
Molded Top/Bottom Caps
Color
White
Overall Length
96 in
Finish
Unfinished
Retainer Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DFG-30-8-301
Zoro #
G8937485
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
96 in
Wing Width
3 in
Length
96 in
Details
Item
Door Frame Protector
Features
Molded Top/Bottom Caps
Color
White
Finish
Unfinished
Retainer Material
Aluminum
Cover Color
Linen White
Cover Material
Vinyl
Standards
NFPA-252 (UL10b)
Includes Hardware
Hardware Included
Description
Door Frame Protector, Cover Material Vinyl, Cover Color Linen White, Retainer Material Aluminum, Wing Width 3 in, Length 96 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.