Zoro Homepage

Door Frame Protector, PVC, Champagne, 48inL

  • Mfr # DFG-30-4-313

  • Zoro # G8937415


product price: $55.99
/ea

Key Features

Features
Molded Top/Bottom Caps
Color
Beige
Overall Length
48 in
Finish
Unfinished
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFG-30-4-313
Zoro #
G8937415
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Length
48 in
Wing Width
3 in

Details

Item
Door Frame Protector
Features
Molded Top/Bottom Caps
Color
Beige
Finish
Unfinished
Retainer Material
Aluminum
Cover Color
Champagne
Cover Material
Vinyl
Standards
NFPA-252 (UL10b)
Includes Hardware
Hardware Included

Description

Door Frame Protector, Cover Material Vinyl, Cover Color Champagne, Retainer Material Aluminum, Wing Width 3 in, Length 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.