Zoro Homepage

Door Knob Protector, PVC, Eggshell

  • Mfr # DKP-12-0-370

  • Zoro # G8937591


product price: $45.45
/ea

Key Features

Material
PVC
Overall Length
12 in
Overall Width
3 3/16 in
Height
3-3/16"
Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKP-12-0-370
Zoro #
G8937591
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
3 3/16 in
Height
3-3/16"
Width
12"
Overall Thickness
2 3/16 in

Details

Item
Door Knob Protector
Material
PVC
Color
Eggshell
Indoor/Outdoor
Indoor
Environment
Indoor

Description

Door Knob Protector, Material PVC, Color Eggshell, Overall Length 12 in, Overall Width 3 3/16 in, Overall Thickness 2 3/16 in, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.