End Cap, Champagne, 2 x 1-1/16In
Mfr # EBR-31-0-313
Zoro # G2484100
product price: $2.79
/eaSold in multiples of 4 for $11.16
Key Features
Height
2 in
Width
1 1/16 in
Thickness
0.09 in
Material
PVC
Mounting
Screw In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBR-31-0-313
Zoro #
G2484100
UPC #
-
Country of Origin
United States
Dimensions
Height
2 in
Width
1 1/16 in
Thickness
0.09 in
Overall Length
1 1/16 in
Overall Depth
1 1/8 in
Overall Height
2 in
Details
Item
End Cap
Material
PVC
Color
Champagne
Mounting
Screw In
Hand Orientation
Non-Handed
Number of Sides
2
Finish
Textured
Compatible Series
EBR-30
Resistance Properties
Impact Resistant
Includes Hardware
Hardware Not Included
For Industry
Healthcare
Product Type
End Cap
Cap Orientation
Non-Handed
Description
End Cap, Impact Resistant, Material Molded Plastic, Finish Champagne, Height (In.) 1-1/8, Width (In.) 1-1/16, Thickness (In.) 1-1/8Number of Sides 2Mounting Screw In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.