End Cap, Champagne, 5 x 1-1/16In
Mfr # ETC-5-0-313
Zoro # G2484435
product price: $7.65
/eaSold in multiples of 2 for $15.30
Key Features
Height
5 in
Width
1 1/16 in
Thickness
0.08 in
Material
PVC
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETC-5-0-313
Zoro #
G2484435
UPC #
-
Country of Origin
United States
Dimensions
Height
5 in
Width
1 1/16 in
Thickness
0.08 in
Overall Height
5 in
Overall Length
1 1/16 in
Overall Depth
1 1/16 in
Details
Item
End Cap
Material
PVC
Color
Champagne
Hand Orientation
Non-Handed
Mounting
Screw In
Number of Sides
2
Finish
Textured
Cap Orientation
Non-Handed
Resistance Properties
Impact Resistant
Compatible Series
WG-5
Includes Hardware
Hardware Not Included
Product Type
End Cap
Description
End Cap, Impact Resistant, Material Molded Plastic, Finish Champagne, Height (In.) 5, Width (In.) 1-1/16, Thickness (In.) 1-1/16Number of Sides 2Mounting Screw In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.