End Cap, Eggshell, 2-15/16 x 1In
Mfr # ETC-3-0-370
Zoro # G2484986
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Height
2 15/16 in
Width
1 in
Thickness
0.1 in
Material
PVC
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ETC-3-0-370
Zoro #
G2484986
UPC #
-
Country of Origin
United States
Dimensions
Height
2 15/16 in
Width
1 in
Thickness
0.1 in
Overall Height
2 15/16 in
Overall Depth
1 in
Overall Length
1 in
Details
Item
End Cap
Material
PVC
Color
Eggshell
Hand Orientation
Non-Handed
Mounting
Screw In
Number of Sides
2
Finish
Textured
Compatible Series
WG-3
Product Type
End Cap
Cap Orientation
Non-Handed
For Industry
Healthcare
Resistance Properties
Impact Resistant
Includes Hardware
Hardware Not Included
Description
End Cap, Impact Resistant, Material Molded Plastic, Finish Eggshell, Height (In.) 2-15/16, Width (In.) 1, Thickness (In.) 1Number of Sides 2Mounting Screw In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.