End Cap, Eggshell, 4-1/8In
Mfr # ETC-30-0-370
Zoro # G2484268
product price: $4.15
/eaSold in multiples of 2 for $8.30
Key Features
Height
4 1/8 in
Thickness
0.08 in
Material
PVC
Number of Sides
2
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ETC-30-0-370
Zoro #
G2484268
UPC #
-
Country of Origin
United States
Dimensions
Height
4 1/8 in
Thickness
0.08 in
Nose Radius
1 in
Overall Depth
1 7/8 in
Overall Height
4 1/8 in
Details
Item
End Cap
Material
PVC
Color
Eggshell
Number of Sides
2
Hand Orientation
Non-Handed
Mounting
Screw In
Finish
Textured
Includes Hardware
Hardware Not Included
Product Type
End Cap
Resistance Properties
Impact Resistant
Compatible Series
WG-30
Cap Orientation
Non-Handed
Description
End Cap, Impact Resistant, Material Molded Plastic, Finish Eggshell, Height (In.) 4-1/8Thickness (In.) 1-7/8Number of Sides 2Mounting Screw In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.