Zoro Homepage

End Cap, Interior, 1-1/8 In, Vinyl, Blue

  • Mfr # EBT-31-0-265

  • Zoro # G2898275


product price: $3.39
/ea
Sold in multiples of 4 for $13.56

Key Features

Type
Interior
Overall Height
2 in
Overall Length
1 1/8 in
Construction
Vinyl
Net Weight
0.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBT-31-0-265
Zoro #
G2898275
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Length
1 1/8 in
Dia.
1 1/8 in
Length
1 1/8 in
Overall Depth
1 1/8 in
Thickness
0.09 in

Details

Item
End Cap
Color
Windsor Blue
Type
Interior
Construction
Vinyl
Net Weight
0.2 lb
Material
PVC
Finish
Textured
Resistance Properties
Impact Resistant
Includes Hardware
Hardware Not Included
Cap Orientation
Non-Handed
Compatible Series
EBT-30
Product Type
End Cap

Description

End Cap, Interior, Windsor Blue, Dia. 1-1/8 In., Overall Length 1-1/8 In., Overall Height 2 In., Construction Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.