Zoro Homepage

End Cap, Interior, 1-1/8 In, Vinyl, Eggshell

  • Mfr # EBT-31-0-370

  • Zoro # G2898239


product price: $3.39
/ea
Sold in multiples of 4 for $13.56

Key Features

Type
Interior
Overall Height
2 in
Overall Length
1 1/8 in
Net Weight
0.2 lb
Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBT-31-0-370
Zoro #
G2898239
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Length
1 1/8 in
Length
1 1/8 in
Dia.
1 1/8 in
Thickness
0.09 in
Overall Depth
1 1/8 in

Details

Item
End Cap
Color
Eggshell
Type
Interior
Net Weight
0.2 lb
Construction
Vinyl
Material
PVC
Finish
Textured
Resistance Properties
Impact Resistant
Includes Hardware
Hardware Not Included
Compatible Series
EBT-30
Cap Orientation
Non-Handed
Product Type
End Cap

Description

End Cap, Interior, Eggshell, Dia. 1-1/8 In., Overall Length 1-1/8 In., Overall Height 2 In., Construction Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.