Zoro Homepage

End Cap, Ivory, 4 x 3/4In, Right

  • Mfr # ECR-4-0-2

  • Zoro # G2484931


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Height
4 in
Width
3/4 in
Thickness
0.08 in
Material
PVC
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECR-4-0-2
Zoro #
G2484931
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
3/4 in
Thickness
0.08 in
Overall Depth
3/4 in
Overall Length
3/4 in
Overall Height
4 in

Details

Item
End Cap
Material
PVC
Color
Ivory
Hand Orientation
Right Hand
Mounting
Screw In
Number of Sides
2
Finish
Textured
Resistance Properties
Impact Resistant
Includes Hardware
Hardware Not Included
Product Type
End Cap
Compatible Series
WG-4
For Industry
Healthcare
Cap Orientation
Right-Hand

Description

End Cap, Impact Resistant, Material Molded Plastic, Finish Ivory, Height (In.) 4, Width (In.) 3/4, Thickness (In.) 3/4Number of Sides 2Mounting Screw In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.