Zoro Homepage

End Cap, Left Hand, Tan, 4 in x 3/4 in

  • Mfr # ECL-4-0-3

  • Zoro # G2806426


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Height
4 in
Width
3/4 in
Thickness
0.08 in
Material
PVC
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECL-4-0-3
Zoro #
G2806426
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
3/4 in
Thickness
0.08 in
Overall Length
3/4 in
Overall Depth
3/4 in
Overall Height
4 in

Details

Item
End Cap
Material
PVC
Color
Tan
Number of Sides
2
Hand Orientation
Left Hand
Mounting
Screw In
Finish
Textured
Product Type
End Cap
Compatible Series
WG-4
Includes Hardware
Hardware Not Included
For Industry
Healthcare
Resistance Properties
Impact Resistant
Cap Orientation
Left-Hand

Description

End Cap, PVC, Tan, 3/4 in L, 4 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.