End Cap, Left, Windsor Blue, 4 in x 3/4 in
Mfr # ECL-4-0-265
Zoro # G2806365
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Height
4 in
Width
3/4 in
Thickness
0.08 in
Material
PVC
Color
Windsor Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECL-4-0-265
Zoro #
G2806365
UPC #
-
Country of Origin
United States
Dimensions
Height
4 in
Width
3/4 in
Thickness
0.08 in
Overall Height
4 in
Overall Length
3/4 in
Overall Depth
3/4 in
Details
Item
End Cap
Material
PVC
Color
Windsor Blue
Hand Orientation
Left Hand
Number of Sides
2
Mounting
Screw In
Finish
Textured
Product Type
End Cap
Includes Hardware
Hardware Not Included
For Industry
Healthcare
Compatible Series
WG-4
Resistance Properties
Impact Resistant
Cap Orientation
Left-Hand
Description
End Cap, PVC, Windsor Blue, 3/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.