Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Cap, Silver-Gray, 2-15/16 x 1In

  • Mfr # ETC-3-0-210

  • Zoro # G2484977


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Height
2 15/16 in
Width
1 in
Thickness
0.1 in
Material
PVC
Number of Sides
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETC-3-0-210
Zoro #
G2484977
UPC #
-
Country of Origin
United States

Dimensions

Height
2 15/16 in
Width
1 in
Thickness
0.1 in
Overall Length
1 in
Overall Height
2 15/16 in
Overall Depth
1 in

Details

Item
End Cap
Material
PVC
Color
Silver Gray
Number of Sides
2
Hand Orientation
Non-Handed
Mounting
Screw In
Finish
Textured
Cap Orientation
Non-Handed
Product Type
End Cap
Resistance Properties
Impact Resistant
Compatible Series
WG-3
For Industry
Healthcare
Includes Hardware
Hardware Not Included

Description

End Cap, Impact Resistant, Material Molded Plastic, Finish Silver-Gray, Height (In.) 2-15/16, Width (In.) 1, Thickness (In.) 1Number of Sides 2Mounting Screw In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.