End Cap, Silver-Gray, 5 x 1-1/16In
Mfr # ETC-5-0-210
Zoro # G2484417
product price: $7.65
/eaSold in multiples of 2 for $15.30
Key Features
Height
5 in
Width
1 1/16 in
Thickness
0.08 in
Material
PVC
Mounting
Screw In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETC-5-0-210
Zoro #
G2484417
UPC #
-
Country of Origin
United States
Dimensions
Height
5 in
Width
1 1/16 in
Thickness
0.08 in
Overall Depth
1 1/16 in
Overall Height
5 in
Overall Length
1 1/16 in
Details
Item
End Cap
Material
PVC
Color
Silver Gray
Mounting
Screw In
Hand Orientation
Non-Handed
Number of Sides
2
Finish
Textured
Compatible Series
WG-5
Resistance Properties
Impact Resistant
Cap Orientation
Non-Handed
Product Type
End Cap
Includes Hardware
Hardware Not Included
Description
End Cap, Impact Resistant, Material Molded Plastic, Finish Silver-Gray, Height (In.) 5, Width (In.) 1-1/16, Thickness (In.) 1-1/16Number of Sides 2Mounting Screw In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.