End Cap, Silver-Gray, 6 x 1In
Mfr # ETC-6C-0-210
Zoro # G2484730
product price: $4.39
/eaSold in multiples of 3 for $13.17
Key Features
Height
6 in
Width
1 in
Thickness
0.1 in
Material
PVC
Mounting
Screw In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETC-6C-0-210
Zoro #
G2484730
UPC #
-
Country of Origin
United States
Dimensions
Height
6 in
Width
1 in
Thickness
0.1 in
Overall Depth
1 in
Overall Height
6 in
Overall Length
1 in
Details
Item
End Cap
Material
PVC
Color
Silver Gray
Mounting
Screw In
Hand Orientation
Non-Handed
Number of Sides
2
Finish
Textured
Resistance Properties
Impact Resistant
Compatible Series
WG-6
Cap Orientation
Non-Handed
Includes Hardware
Hardware Not Included
Product Type
End Cap
Description
End Cap, Impact Resistant, Material Molded Plastic, Finish Silver-Gray, Height (In.) 6, Width (In.) 1, Thickness (In.) 1Number of Sides 2Mounting Screw In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.