End Cap, Silver-Gray, 8 x 1-3/4In
Mfr # ETC-7-0-210
Zoro # G2484338
product price: $8.59
/eaKey Features
Height
8 in
Width
1 3/4 in
Thickness
0.08 in
Material
PVC
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETC-7-0-210
Zoro #
G2484338
UPC #
-
Country of Origin
United States
Dimensions
Height
8 in
Width
1 3/4 in
Thickness
0.08 in
Overall Length
1 3/4 in
Overall Depth
1 3/8 in
Overall Height
7 in
Details
Item
End Cap
Material
PVC
Color
Silver Gray
Hand Orientation
Non-Handed
Number of Sides
2
Mounting
Screw In
Finish
Textured
Cap Orientation
Non-Handed
Includes Hardware
Hardware Not Included
Compatible Series
WG-7
Product Type
End Cap
Resistance Properties
Impact Resistant
For Industry
Healthcare
Description
End Cap, Impact Resistant, Material Molded Plastic, Finish Silver-Gray, Height (In.) 8, Width (In.) 1-3/4, Thickness (In.) 1-3/8Number of Sides 2Mounting Screw In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.