Zoro Homepage

End Cap, Tan, 2 x 1-1/16In

  • Mfr # EBR-31-0-3

  • Zoro # G2484119


product price: $2.79
/ea
Sold in multiples of 4 for $11.16

Key Features

Height
2 in
Width
1 1/16 in
Thickness
0.09 in
Material
PVC
Number of Sides
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBR-31-0-3
Zoro #
G2484119
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
1 1/16 in
Thickness
0.09 in
Overall Length
1 1/16 in
Overall Depth
1 1/8 in
Overall Height
2 in

Details

Item
End Cap
Material
PVC
Color
Tan
Number of Sides
2
Hand Orientation
Non-Handed
Mounting
Screw In
Finish
Textured
Resistance Properties
Impact Resistant
Includes Hardware
Hardware Not Included
For Industry
Healthcare
Compatible Series
EBR-30
Cap Orientation
Non-Handed
Product Type
End Cap

Description

End Cap, Color Tan, Height 2 In., Width 1-1/16 In., Thickness 1-1/8 In., Material Molded Plastic, Mounting Screw In, Number of Sides 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.