Zoro Homepage

End Cap, Tan, 4-1/8In

  • Mfr # ETC-30-0-3

  • Zoro # G2484286


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Height
4 1/8 in
Thickness
0.08 in
Material
PVC
Number of Sides
2
Hand Orientation
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETC-30-0-3
Zoro #
G2484286
UPC #
-
Country of Origin
United States

Dimensions

Height
4 1/8 in
Thickness
0.08 in
Overall Height
4 1/8 in
Nose Radius
1 in
Overall Depth
1 7/8 in

Details

Item
End Cap
Material
PVC
Color
Tan
Number of Sides
2
Hand Orientation
Non-Handed
Mounting
Screw In
Finish
Textured
Compatible Series
WG-30
Resistance Properties
Impact Resistant
Product Type
End Cap
Cap Orientation
Non-Handed
Includes Hardware
Hardware Not Included

Description

End Cap, Impact Resistant, Material Molded Plastic, Finish Tan, Height (In.) 4-1/8Thickness (In.) 1-7/8Number of Sides 2Mounting Screw In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.