End Cap, Tan, 4 x 3/4In, Right
Mfr # ECR-4-0-3
Zoro # G2484925
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Height
4 in
Width
3/4 in
Thickness
0.08 in
Material
PVC
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECR-4-0-3
Zoro #
G2484925
UPC #
-
Country of Origin
United States
Dimensions
Height
4 in
Width
3/4 in
Thickness
0.08 in
Overall Length
3/4 in
Overall Depth
3/4 in
Overall Height
4 in
Details
Item
End Cap
Material
PVC
Color
Tan
Number of Sides
2
Mounting
Screw In
Hand Orientation
Right Hand
Finish
Textured
Includes Hardware
Hardware Not Included
Product Type
End Cap
For Industry
Healthcare
Resistance Properties
Impact Resistant
Compatible Series
WG-4
Cap Orientation
Right-Hand
Description
End Cap, Impact Resistant, Material Molded Plastic, Finish Tan, Height (In.) 4, Width (In.) 3/4, Thickness (In.) 3/4Number of Sides 2Mounting Screw In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.